JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Enclosr, Nonmtllc, 7.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G1580022| Mfr #: VJ606NHW

$93.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580022 Mfr #: VJ606NHW
Gasket: PolyurethaneItem: Enclosure
Color: Light grayMounting: Wall
Basic Material: NonmetallicMaterial: Fiberglass Reinforced Polyester
Finish: SmoothEnclosure Cover Features: Opaque
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantInterior Panel: 2HRL9, 2HRA3 or 2HRN1
Width: 7.31"Height: 7.31"
Depth: 4.92"Enclosure Cover Type: Hinged
Usable Opening Depth: 4.64"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 6.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0353893, G2983303 or **G7619622**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.