KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosr, Nonmtllc, 7.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G1522455| Mfr #: VJ606NHWLL1

$111.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.31"
Series: VJ
Color: Light Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522455 Mfr #: VJ606NHWLL1
Width: 7.31"Series: VJ
Color: Light GrayIP Rating: 65
Mounting: WallNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL9, 2HRA3 or 2HRN1Basic Material: Nonmetallic
Gasket: PolyurethaneUsable Opening Depth: 4.64"
Item: EnclosureFinish: Smooth
Depth: 4.92"Enclosure Cover Type: Hinged
Height: 7.31"Enclosure Cover Features: Opaque, Twist Latch
Material: Fiberglass Reinforced PolyesterStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 6.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0353893, G2983303 or **2HRN1**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews