20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Enclosr, Nonmtllc, 9.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G2115951| Mfr #: CVJ806HWLL1

$135.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115951 Mfr #: CVJ806HWLL1
Mounting: WallGasket: Polyurethane
Color: Light GrayKnockouts / No Knockouts: No Knockouts
Item: EnclosureBasic Material: Nonmetallic
Finish: SmoothMaterial: Fiberglass Reinforced Polyester
Enclosure Cover Features: Clear, Stainless Steel Hinge, LatchStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Width: 7.31"Height: 9.31"
Depth: 4.92"Enclosure Cover Type: Hinged
Usable Opening Depth: 4.64"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRN2, 2HRA4 or 2HRN3Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 8.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Clear/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2526517, G2904772 or **2HRN3**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13
Save 15%. Sign up for Z-mail.