Enclosr, Nonmtllc, 9.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G1642322| Mfr #: VJ806NHW

$43.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Light Gray
Depth: 4.92"
Finish: Smooth
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1642322 Mfr #: VJ806NHW
Color: Light GrayItem: Enclosure
Basic Material: NonmetallicMaterial: Fiberglass Reinforced Polyester
Finish: SmoothGasket: Polyurethane
Mounting: WallEnclosure Cover Features: Opaque
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantWidth: 7.31"
Height: 9.31"Depth: 4.92"
Enclosure Cover Type: HingedUsable Opening Depth: 4.64"
IP Rating: 65Series: VJ
NEMA Rating: 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRN2, 2HRA4 or 2HRN3
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 8.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2526517, G2904772 or **2HRN3**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews