Enclosr, Nonmtllc, 9.31InHx7.31InWx4.92InD

GENERAL ELECTRIC| Zoro #: G2366217| Mfr #: VJ806W

$75.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Nonmetallic
Enclosure Cover Type: Screw On
Interior Panel: 2HRN2, 2HRA4 or 2HRN3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366217 Mfr #: VJ806W
Basic Material: NonmetallicEnclosure Cover Type: Screw On
Interior Panel: 2HRN2, 2HRA4 or 2HRN3Mounting: Wall
Depth: 4.92"IP Rating: 66
Series: VJUsable Opening Depth: 4.64"
Material: Fiberglass Reinforced PolyesterEnclosure Cover Features: Opaque
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantColor: Light Gray
Width: 7.31"NEMA Rating: 3, 3R, 4, 4X, 12, 13
Finish: SmoothHeight: 9.31"
Item: EnclosureGasket: Polyurethane
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 8.00 In, Width 6.00 In, Depth 4.21 In, Finish Gray, Opaque/Screw Cover Type, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2526517, G2904772 or **2HRN3**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews