Shop Alternate Products
This Product is Discontinued
Ge
NEMA 2, 3, 3R, 4, 4X, 12, 13 32.87" H x 25.00" W x 11.81" D Wall Mount (Discontinued)
Mfr # AN3325PL
Zoro # G2448293
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 25.00"
- Height 32.87"
- Depth 11.81"
- Material Fiberglass Reinforced Polyester
- NEMA Rating 2, 3, 3R, 4, 4X, 12, 13