Enclosur, Nonmtlc, 32.87InHx25InWx11.81InD

GENERAL ELECTRIC| Zoro #: G1360152| Mfr #: ANB3325

$1,147.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1360152 Mfr #: ANB3325
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: 1/4 Turn Latch, Clear Bonded WindowStandards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
Enclosure Cover Type: HingedUsable Opening Depth: 11.48"
Width: 25.00"IP Rating: 66
Height: 32.87"Depth: 11.81"
Series: AriaNEMA Rating: 2, 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HPZ3 or 2HRD8Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 32.87 In., Width 25.00 In., Depth 11.81 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch, Clear Bonded Window, IP Rating 66, Color Light Gray, Polyurethane Gasket, Series Aria, Wall Mounting, Usable Opening Depth 11.48 In., Interior Panel 2HPZ3 or G1595937, Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.