Enclosure, 28.94InH x 21.06InW x 10.63InD

GENERAL ELECTRIC| Zoro #: G0946635| Mfr #: ANB2820

$971.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946635 Mfr #: ANB2820
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: 1/4 Turn Latch, Clear WindowStandards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
Series: AriaNEMA Rating: 2, 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HPZ2 or 2HRD7Width: 21.06"
Height: 28.94"Depth: 10.63"
Enclosure Cover Type: HingedUsable Opening Depth: 10.30"
IP Rating: 66Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 28.94 In., Width 21.06 In., Depth 10.63 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch, Clear Window, IP Rating 66, Color Light Gray, Polyurethane Gasket, Series Aria, Wall Mounting, Usable Opening Depth 10.30 In., Interior Panel 2HPZ2 or G1591974, Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.