KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosure, NEMA Type1, Flush Panel

GENERAL ELECTRIC| Zoro #: G2254192| Mfr #: GPEF41A

$39.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3.78"
Starter Type: IEC
Item: Motor Starter Enclosure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254192 Mfr #: GPEF41A
Width: 3.78"Starter Type: IEC
Item: Motor Starter EnclosureFor Use With: GPS1BSAA-AP
Depth: 3.86"Height: 5.47"
Enclosure Type: NEMA 1Country of Origin (subject to change): Poland

Description

Motor Starter Enclosure, Flush Panel,Enclosure Type 1, For Use With GPS1BSAA-AP

Reviews