SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclosure, NEMA Type1, Surface

GENERAL ELECTRIC| Zoro #: G1536193| Mfr #: GPES41A

$36.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motor Starter EnclosureStarter Type: IECWidth: 3.54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536193 Mfr #: GPES41A
Item: Motor Starter EnclosureStarter Type: IEC
Width: 3.54"Height: 6.10"
For Use With: GPS1BSAA-APEnclosure Type: NEMA 1
Depth: 3.86"Country of Origin (subject to change): Poland

Description

Motor Starter Enclosure, Surface,Enclosure Type 1, For Use With GPS1BSAA-AP

Reviews