Shop Alternate Products
This Product is Discontinued
Abb
Enclosure, NEMA Type3R/12, Surface (Discontinued)
Mfr # IB132-G
Zoro # G2061367
This Product is Discontinued
Key Features
- Enclosure Type NEMA 3R/12
- Starter Type IEC
- For Use With GPS1BSAA-AP
- Depth 3.86 in
- Height 6.1 in