SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclsr, Nonmetallic, 7In.Hx 7In.Wx3.02In.D

GENERAL ELECTRIC| Zoro #: G1631217| Mfr #: VM773CT

$58.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 66Usable Opening Depth: 2.78"Height: 7.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631217 Mfr #: VM773CT
IP Rating: 66Usable Opening Depth: 2.78"
Height: 7.00"Enclosure Cover Features: Clear
Material: Valox Crystalline ThermoplasticpolyesterItem: Enclosure
Series: VMBasic Material: Nonmetallic
NEMA Rating: 3, 3R, 4, 4X, 12, 13Enclosure Cover Type: Screw On
Depth: 3.02"Mounting: Wall
Includes: Nonmetallic Cover ScrewsFinish: Smooth
Gasket: SiliconeColor: Light Gray
Width: 7.00"Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Valox Crystalline Thermoplasticpolyester, 7 In., Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 3.02 In., Enclosure Cover Features Clear, Silicone Gasket, Height 7.00 In., Includes Nonmetallic Cover Screws, IP Rating 66, Wall Mounting, Series VM, Usable Opening Depth 2.78 In., Width 7.00 In.

Reviews