LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Enclsr, Nonmetallic, 7In.Hx 7In.Wx5.02In.D

GENERAL ELECTRIC| Zoro #: G1868727| Mfr #: VM775CT

$54.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868727 Mfr #: VM775CT
Gasket: SiliconeItem: Enclosure
Basic Material: NonmetallicIncludes: Nonmetallic Cover Screws
Series: VMFinish: Smooth
Material: Valox Crystalline ThermoplasticpolyesterNEMA Rating: 3, 3R, 4, 4X, 12, 13
IP Rating: 66Mounting: Wall
Color: Light GrayEnclosure Cover Type: Screw On
Enclosure Cover Features: ClearUsable Opening Depth: 4.72"
Width: 7.00"Height: 7.00"
Depth: 5.02"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 7.00 In., Width 7.00 In., Depth 5.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Clear, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 4.72 In., Includes Nonmetallic Cover Screws

Product Reviews

Save 15%. Sign up for Z-mail.