Enclsr, Nonmetallic, 7In.Hx 7In.Wx6.02In.D

GENERAL ELECTRIC| Zoro #: G1953147| Mfr #: VM776

$80.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: CE Approved, RoHS Compliant
Material: Valox Crystalline Thermoplasticpolyester
Width: 7.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953147 Mfr #: VM776
Standards: CE Approved, RoHS CompliantMaterial: Valox Crystalline Thermoplasticpolyester
Width: 7.00"IP Rating: 66
Enclosure Cover Type: Screw OnNEMA Rating: 3, 3R, 4, 4X, 12, 13
Includes: Nonmetallic Cover ScrewsHeight: 7.00"
Depth: 6.02"Enclosure Cover Features: Opaque
Gasket: SiliconeColor: Light Gray
Finish: SmoothUsable Opening Depth: 5.78"
Mounting: WallSeries: VM
Basic Material: NonmetallicCountry of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, Height 7.00 In., Width 7.00 In., Depth 6.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 5.78 In., Includes Nonmetallic Cover Screws, Standards CE Approved, RoHS Compliant

Reviews