KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Nonmetllc, 7In.Hx5.03In.Wx3.02In.D

GENERAL ELECTRIC| Zoro #: G2054394| Mfr #: VM753CT

$44.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5.03"
Series: VM
Includes: Nonmetallic Cover Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2054394 Mfr #: VM753CT
Width: 5.03"Series: VM
Includes: Nonmetallic Cover ScrewsColor: Light Gray
IP Rating: 66Mounting: Wall
NEMA Rating: 3, 3R, 4, 4X, 12, 13Basic Material: Nonmetallic
Gasket: SiliconeUsable Opening Depth: 2.78"
Item: EnclosureFinish: Smooth
Depth: 3.02"Enclosure Cover Type: Screw On
Height: 7.00"Enclosure Cover Features: Clear
Material: Valox Crystalline ThermoplasticpolyesterCountry of Origin (subject to change): United States

Description

Enclosure, Nonmetallic, Height 7.00 In., Width 5.03 In., Depth 3.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Clear, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 2.78 In., Includes Nonmetallic Cover Screws

Reviews