Enclsr, Nonmetllc, 7In.Hx5.03In.Wx5.02In.D

GENERAL ELECTRIC| Zoro #: G2173491| Mfr #: VM755CT

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173491 Mfr #: VM755CT
Mounting: WallColor: Light Gray
Basic Material: NonmetallicFinish: Smooth
Knockouts / No Knockouts: No KnockoutsItem: Enclosure
Material: Valox Crystalline ThermoplasticpolyesterEnclosure Cover Features: Clear
Series: VMNEMA Rating: 3, 3R, 4, 4X, 12, 13
Width: 5.03"Includes: Nonmetallic Cover Screws
Height: 7.00"Enclosure Cover Type: Screw On
Depth: 5.02"Usable Opening Depth: 4.72"
IP Rating: 66Gasket: Silicone
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 7.00 In., Width 5.03 In., Depth 5.02 In., Material Valox Crystalline Thermoplasticpolyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Screw On Enclosure Cover Type, Enclosure Cover Features Clear, IP Rating 66, Color Light Gray, Silicone Gasket, Series VM, Wall Mounting, Usable Opening Depth 4.72 In., Includes Nonmetallic Cover Screws
Save 15%. Sign up for Z-mail.