LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Enclsr, Nonmtlc, 17.31InHx15.31InWx6.67InD

GENERAL ELECTRIC| Zoro #: G0686497| Mfr #: CVJ1614HWLL2

$374.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686497 Mfr #: CVJ1614HWLL2
Item: EnclosureGasket: Polyurethane
Finish: SmoothBasic Material: Nonmetallic
Color: Light GrayMaterial: Fiberglass Reinforced Polyester
Mounting: WallEnclosure Cover Features: Clear, Stainless Steel Hinge, Twist Latch
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantInterior Panel: 2HRL5, 2HRA1 or 2HRL6
Width: 15.31"Height: 17.31"
Depth: 6.67"Enclosure Cover Type: Hinged
Usable Opening Depth: 6.38"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 16.00 In, Width 14.00 In, Depth 5.82 In, Finish Gray, Clear/S.S Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0279824, G1845067 or **2HRL6**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.