Enclsr, Nonmtlc, 17.31InHx15.31InWx6.67InD

GENERAL ELECTRIC| Zoro #: G1384677| Mfr #: CVJ1614HWPL2

$264.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1384677 Mfr #: CVJ1614HWPL2
Basic Material: NonmetallicSeries: VJ
Enclosure Cover Type: HingedFinish: Smooth
NEMA Rating: 3, 3R, 4, 4X, 12, 13Gasket: Polyurethane
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Knockouts / No Knockouts: No KnockoutsColor: Light Gray
Mounting: WallIP Rating: 65
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantEnclosure Cover Features: Clear, Stainless Steel Hinge, Latch
Depth: 6.67"Usable Opening Depth: 6.38"
Interior Panel: 2HRL5, 2HRA1 or 2HRL6Width: 15.31"
Height: 17.31"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 17.31 In., Width 15.31 In., Depth 6.67 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Clear, Stainless Steel Hinge, Latch, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Usable Opening Depth 6.38 In., Interior Panel 2HRL5, 2HRA1 or G7595594, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.