Enclsr, Nonmtlc, 17.31InHx15.31InWx6.67InD

GENERAL ELECTRIC| Zoro #: G1119885| Mfr #: VJ1614HWLL2

$193.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119885 Mfr #: VJ1614HWLL2
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Opaque, Twist LatchStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Height: 17.31"Depth: 6.67"
Enclosure Cover Type: HingedUsable Opening Depth: 6.38"
IP Rating: 65Series: VJ
NEMA Rating: 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRL5, 2HRA1 or 2HRL6
Width: 15.31"Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 16.00 In, Width 14.00 In, Depth 5.82 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0279824, G1845067 or **2HRL6**, Color Gray, Standards IEC 439-1, IEC 529 Rated IP66-11, EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.