Enclsr, Nonmtlc, 17.31InHx15.31InWx6.67InD

GENERAL ELECTRIC| Zoro #: G1730985| Mfr #: VJ1614HWPL2

$176.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730985 Mfr #: VJ1614HWPL2
Mounting: WallFinish: Smooth
Basic Material: NonmetallicGasket: Polyurethane
Item: EnclosureColor: Light gray
Material: Fiberglass Reinforced PolyesterStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Features: Opaque, Stainless Steel Hinge, LatchedEnclosure Cover Type: Hinged
Usable Opening Depth: 6.38"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL5, 2HRA1 or 2HRL6Width: 15.31"
Height: 17.31"Depth: 6.67"
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 16.00 In, Width 14.00 In, Depth 5.82 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0279824, G1845067 or **2HRL6**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.