Enclsr, Nonmtlc, 17.31InHx15.31InWx6.67InD

GENERAL ELECTRIC| Zoro #: G1500186| Mfr #: VJ1614NHWPL2

$197.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500186 Mfr #: VJ1614NHWPL2
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: OpaqueStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Type: HingedUsable Opening Depth: 6.38"
Width: 15.31"IP Rating: 65
Height: 17.31"Depth: 6.67"
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL5, 2HRA1 or 2HRL6Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 16.00 In, Width 14.00 In, Depth 5.82 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0279824, G1845067 or **2HRL6**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.