Enclsr, Nonmtlc, 19.31InHx17.31InWx9.58InD

GENERAL ELECTRIC| Zoro #: G0705083| Mfr #: VJ1816HW

$198.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Nonmetallic
Enclosure Cover Type: Hinged
Interior Panel: 2HRL7, 2HRA2 or 2HRL8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705083 Mfr #: VJ1816HW
Basic Material: NonmetallicEnclosure Cover Type: Hinged
Interior Panel: 2HRL7, 2HRA2 or 2HRL8Mounting: Wall
Depth: 9.58"IP Rating: 65
Series: VJUsable Opening Depth: 9.25"
Material: Fiberglass Reinforced PolyesterEnclosure Cover Features: Opaque, Stainless Steel Hinge, Latched
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantColor: Light Gray
Width: 17.31"NEMA Rating: 3, 3R, 4, 4X, 12, 13
Finish: SmoothHeight: 19.31"
Item: EnclosureGasket: Polyurethane
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 17 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth, Color Light Gray, Depth 9.58 In., Enclosure Cover Features Opaque, Stainless Steel Hinge, Latched, Polyurethane Gasket, Height 19.31 In., Interior Panel 2HRL7, 2HRA2 or 2HRL8, IP Rating 65, Wall Mounting, Series VJ

Reviews