20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Enclsr, Nonmtlc, 19.31InHx17.31InWx9.58InD

GENERAL ELECTRIC| Zoro #: G1593225| Mfr #: VJ1816HWLL2

$240.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593225 Mfr #: VJ1816HWLL2
Gasket: PolyurethaneMounting: Wall
Basic Material: NonmetallicMaterial: Fiberglass Reinforced Polyester
Color: Light GrayFinish: Smooth
Item: EnclosureStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Features: Opaque, Twist LatchEnclosure Cover Type: Hinged
Usable Opening Depth: 9.25"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL7, 2HRA2 or 2HRL8Width: 17.31"
Height: 19.31"Depth: 9.58"
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 18.00 In, Width 16.00 In, Depth 8.69 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2289795, G2081396 or **2HRL8**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews