Enclsr, Nonmtlc, 19.31InHx17.31InWx9.58InD

GENERAL ELECTRIC| Zoro #: G0404214| Mfr #: VJ1816NHWPL2

$223.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404214 Mfr #: VJ1816NHWPL2
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: OpaqueStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL7, 2HRA2 or 2HRL8Width: 17.31"
Height: 19.31"Depth: 9.58"
Enclosure Cover Type: HingedUsable Opening Depth: 9.25"
IP Rating: 65Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 18.00 In, Width 16.00 In, Depth 8.69 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G2289795, G2081396 or **2HRL8**, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.