Enclsr, Nonmtlc, 20.28InHx16.34InWx9.06InD

GENERAL ELECTRIC| Zoro #: G1893701| Mfr #: AN2016

$471.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1893701 Mfr #: AN2016
Basic Material: NonmetallicFinish: Smooth
Item: EnclosureKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Standards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS CompliantMaterial: Fiberglass Reinforced Polyester
Enclosure Cover Features: Opaque, Quarter Turn LatchDepth: 9.06"
Usable Opening Depth: 8.72"IP Rating: 66
Gasket: PolyurethaneSeries: Aria
NEMA Rating: 2, 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRD4 or 2HRD5
Width: 16.34"Height: 20.28"
Enclosure Cover Type: HingedCountry of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 18.70 In, Width 14.57 In, Depth 8.11 In, Finish Gray, Opaque/Hinged Cover Type, Latch Type Quarter-Turn, Lid Hinge, Seamless Polyurethane Foam Gasket, Aria Series, Interior Panel **2HRD4** or G0606042, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-9,EN **60439**-1,EN **60529**, UL Types 2, 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.