DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Enclsr, Nonmtlc, 20.28InHx16.34InWx9.06InD

GENERAL ELECTRIC| Zoro #: G1006966| Mfr #: ANB2016

$855.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006966 Mfr #: ANB2016
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: 1/4 Turn Latch, Clear Bonded WindowStandards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
Height: 20.28"Depth: 9.06"
Enclosure Cover Type: HingedUsable Opening Depth: 8.72"
IP Rating: 66Series: Aria
NEMA Rating: 2, 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRD4 or 2HRD5
Width: 16.34"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 20.28 In., Width 16.34 In., Depth 9.06 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch, Clear Bonded Window, IP Rating 66, Color Light Gray, Polyurethane Gasket, Series Aria, Wall Mounting, Usable Opening Depth 8.72 In., Interior Panel 2HRD4 or G0606042, Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.