Enclsr, Nonmtlc, 24.21InHx16.34InWx9.06InD

GENERAL ELECTRIC| Zoro #: G1040697| Mfr #: AN2416

$522.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040697 Mfr #: AN2416
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: 1/4 Turn Latch, OpaqueStandards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant
Series: AriaNEMA Rating: 2, 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HPZ1 or 2HRD6Width: 16.34"
Height: 24.21"Depth: 9.06"
Enclosure Cover Type: HingedUsable Opening Depth: 8.72"
IP Rating: 66Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 24.21 In., Width 16.34 In., Depth 9.06 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch, Opaque, IP Rating 66, Color Light Gray, Polyurethane Gasket, Series Aria, Wall Mounting, Usable Opening Depth 8.72 In., Interior Panel 2HPZ1 or G0637786, Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.