Gift buying made easy: Shop Zoro.com Gift Certificates

Enclsr, Nonmtlc, 24.21InHx16.34InWx9.06InD

GENERAL ELECTRIC| Zoro #: G1015104| Mfr #: ANB2416

$980.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015104 Mfr #: ANB2416
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Standards: IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS CompliantEnclosure Cover Features: 1/4 Turn Latch, Clear Bonded Window
Usable Opening Depth: 8.72"IP Rating: 66
Series: AriaNEMA Rating: 2, 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HPZ1 or 2HRD6Width: 16.34"
Height: 24.21"Depth: 9.06"
Enclosure Cover Type: HingedCountry of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 24.21 In., Width 16.34 In., Depth 9.06 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 2, 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features 1/4 Turn Latch, Clear Bonded Window, IP Rating 66, Color Light Gray, Polyurethane Gasket, Series Aria, Wall Mounting, Usable Opening Depth 8.72 In., Interior Panel 2HPZ1 or G0637786, Standards IEC 439-1, IEC 529, EN 60439-1, EN 60529, CE Approved, RoHS Compliant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.