JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Enclsr, Nonmtlc, 29.53InHx29.53InWx12.6InD

GENERAL ELECTRIC| Zoro #: G0786527| Mfr #: PS3030A

$1319.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786527 Mfr #: PS3030A
Basic Material: NonmetallicMounting: Wall
Color: Light grayFinish: Smooth
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Enclosure Cover Features: Opaque, Quarter Turn LatchStandards: IEC 439-1, IEC 529, EN 60439-1, CE Approved, RoHS Compliant
Series: PSNEMA Rating: 3, 3R, 3S, 4, 4X, 12
Interior Panel: 2HRP3 or 2HRP4Width: 29.53"
Height: 29.53"Enclosure Cover Type: Hinged
Depth: 12.60"Usable Opening Depth: 11.47"
IP Rating: 65Gasket: Polyurethane
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 29.53 In., Width 29.53 In., Depth 12.60 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 3S, 4, 4X, 12, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, Quarter Turn Latch, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series PS, Wall Mounting, Usable Opening Depth 11.47 In., Interior Panel 2HRP3 or G2650103, Standards IEC 439-1, IEC 529, EN 60439-1, CE Approved, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.