Enclsr, Nonmtllc, 11.31InHx9.31InWx5.43InD

GENERAL ELECTRIC| Zoro #: G1736131| Mfr #: VJ1008NHW

$95.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosure
Material: Fiberglass Reinforced Polyester
Usable Opening Depth: 5.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736131 Mfr #: VJ1008NHW
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Usable Opening Depth: 5.12"Interior Panel: 2HRK8, 2HPZ7 or 2HRK9
Mounting: WallStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Gasket: PolyurethaneEnclosure Cover Features: Opaque
IP Rating: 65Height: 11.31"
Depth: 5.43"Basic Material: Nonmetallic
Width: 9.31"Enclosure Cover Type: Hinged
NEMA Rating: 3, 3R, 4, 4X, 12, 13Finish: Smooth
Series: VJColor: Light Gray
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 10.00 In, Width 8.00 In, Depth 4.69 In, Finish Gray, Opaque/Non Metallic Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0569685, G2007433 or G2690712, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews