PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Enclsr, Nonmtllc, 11.31InHx9.31InWx5.43InD

GENERAL ELECTRIC| Zoro #: G1958616| Mfr #: CVJ1008HW

$82.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958616 Mfr #: CVJ1008HW
Gasket: PolyurethaneItem: Enclosure
Mounting: WallBasic Material: Nonmetallic
Color: Light GrayFinish: Smooth
Material: Fiberglass Reinforced PolyesterEnclosure Cover Features: Clear, Stainless Steel Hinge, Latch
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantEnclosure Cover Type: Hinged
Usable Opening Depth: 5.12"IP Rating: 65
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRK8, 2HPZ7 or 2HRK9Width: 9.31"
Height: 11.31"Depth: 5.43"
Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 10.00 In, Width 8.00 In, Depth 4.69 In, Finish Gray, Clear/Hinged Cover Type, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0569685, G2007433 or G2690712, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews