KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Nonmtllc, 11.31InHx9.31InWx5.43InD

GENERAL ELECTRIC| Zoro #: G0241622| Mfr #: CVJ1008NHW

$149.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.31"
Series: VJ
Color: Light Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241622 Mfr #: CVJ1008NHW
Width: 9.31"Series: VJ
Color: Light GrayIP Rating: 65
Mounting: WallNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRK8, 2HPZ7 or 2HRK9Material: Fiberglass Reinforced Polyester
Basic Material: NonmetallicGasket: Polyurethane
Usable Opening Depth: 5.12"Item: Enclosure
Finish: SmoothDepth: 5.43"
Enclosure Cover Type: HingedHeight: 11.31"
Enclosure Cover Features: ClearKnockouts / No Knockouts: No
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantCountry of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3, 3R, 4, 4X, 12, 13, Material of Enclosure Fiberglass Reinforced Polyester, 9 In., Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Smooth, Color Light Gray, Depth 5.43 In., Enclosure Cover Features Clear, Polyurethane Gasket, Height 11.31 In., Interior Panel 2HRK8, 2HPZ7 or 2HRK9, IP Rating 65, Wall Mounting, Series VJ, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant, Usable Opening Depth 5.12 In.

Reviews