Enclsr, Nonmtllc, 11.31InHx9.31InWx5.43InD

GENERAL ELECTRIC| Zoro #: G2350686| Mfr #: VJ1008HWPL1

$97.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2350686 Mfr #: VJ1008HWPL1
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Opaque, Stainless Steel Hinge, LatchedStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
NEMA Rating: 3, 3R, 4, 4X, 12, 13Interior Panel: 2HRK8, 2HPZ7 or 2HRK9
Width: 9.31"Height: 11.31"
Depth: 5.43"Enclosure Cover Type: Hinged
Usable Opening Depth: 5.12"IP Rating: 65
Series: VJCountry of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 10.00 In, Width 8.00 In, Depth 4.69 In, Finish Gray, Opaque/S.S. Hinged Cover Type, Latch Type Padlockable, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0569685, G2007433 or G2690712, Color Gray, Standards IEC 439-1, IEC 529 Rated IP66-11, EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.