KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclsr, Nonmtllc, 11.31InHx9.31InWx5.43InD

GENERAL ELECTRIC| Zoro #: G2223103| Mfr #: VJ1008W

$76.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.31"
Series: VJ
Color: Light Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223103 Mfr #: VJ1008W
Width: 9.31"Series: VJ
Color: Light GrayIP Rating: 66
Mounting: WallNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRK8, 2HPZ7 or 2HRK9Basic Material: Nonmetallic
Gasket: PolyurethaneUsable Opening Depth: 5.12"
Item: EnclosureFinish: Smooth
Depth: 5.43"Enclosure Cover Type: Screw On
Height: 11.31"Enclosure Cover Features: Opaque
Material: Fiberglass Reinforced PolyesterStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Country of Origin (subject to change): United States

Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 10.00 In, Width 8.00 In, Depth 4.69 In, Finish Gray, Opaque/Screw Cover Type, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G0569685, G2007433 or G2690712, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Reviews