Enclsr, Nonmtllc, 15.31InHx13.31InWx6.6InD

GENERAL ELECTRIC| Zoro #: G1179157| Mfr #: CVJ1412HWLL2

$258.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179157 Mfr #: CVJ1412HWLL2
Basic Material: NonmetallicFinish: Smooth
Gasket: PolyurethaneItem: Enclosure
Material: Fiberglass Reinforced PolyesterKnockouts / No Knockouts: No Knockouts
Color: Light GrayMounting: Wall
Enclosure Cover Features: Clear, Stainless Steel Hinge, Twist LatchStandards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Type: HingedUsable Opening Depth: 6.38"
Width: 13.31"IP Rating: 65
Height: 15.31"Depth: 6.60"
Series: VJNEMA Rating: 3, 3R, 4, 4X, 12, 13
Interior Panel: 2HRL3, 2HPZ9 or 2HRL4Country of Origin (subject to change): United States

Product Description

Non-Metallic Enclosure, NEMA Rating 4X, Fiberglass Reinforced Polyester, Length 14.00 In, Width 12.00 In, Depth 5.82 In, Finish Gray, Clear/S.S. Hinged Cover Type, Latch Type Twist Latch, Lid Hinge, Seamless Polyurethane Foam Gasket, VJ Series, Interior Panel G3328105, G2796622 or G3321972, Color Gray, Standards IEC 439-1,IEC 529 Rated IP66-11,EN50298, UL 508A Types 3, 3R, 4, 4X, 12 And 13

Product Reviews

Save 15%. Sign up for Z-mail.