JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Enclsr, Nonmtllc, 15.31InHx13.31InWx6.6InD

GENERAL ELECTRIC| Zoro #: G0284916| Mfr #: CVJ1412HWPL2

$245.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284916 Mfr #: CVJ1412HWPL2
Gasket: PolyurethaneFinish: Smooth
Mounting: WallColor: Light gray
IP Rating: 65Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant
Enclosure Cover Type: HingedNEMA Rating: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass Reinforced PolyesterBasic Material: Nonmetallic
Series: VJItem: Enclosure
Enclosure Cover Features: Clear, Stainless Steel Hinge, LatchWidth: 13.31"
Height: 15.31"Depth: 6.60"
Usable Opening Depth: 6.38"Interior Panel: 2HRL3, 2HPZ9 or 2HRL4
Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 15.31 In., Width 13.31 In., Depth 6.60 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Clear, Stainless Steel Hinge, Latch, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Usable Opening Depth 6.38 In., Interior Panel 2HRL3, 2HPZ9 or G3321972, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.