Enclsr, Nonmtllc, 15.31InHx13.31InWx6.6InD

GENERAL ELECTRIC| Zoro #: G2003662| Mfr #: VJ1412NHWPL2

$172.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003662 Mfr #: VJ1412NHWPL2
Basic Material: NonmetallicSeries: VJ
Enclosure Cover Type: HingedFinish: Smooth
NEMA Rating: 3, 3R, 4, 4X, 12, 13Gasket: Polyurethane
Item: EnclosureMaterial: Fiberglass Reinforced Polyester
Knockouts / No Knockouts: No KnockoutsColor: Light Gray
Mounting: WallIP Rating: 65
Standards: IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS CompliantEnclosure Cover Features: Opaque
Depth: 6.60"Usable Opening Depth: 6.38"
Interior Panel: 2HRL3, 2HPZ9 or 2HRL4Width: 13.31"
Height: 15.31"Country of Origin (subject to change): United States

Product Description

Enclosure, Nonmetallic, Height 15.31 In., Width 13.31 In., Depth 6.60 In., Material Fiberglass Reinforced Polyester, No Knockouts, NEMA Rating 3, 3R, 4, 4X, 12, 13, Finish Smooth, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 65, Color Light Gray, Polyurethane Gasket, Series VJ, Wall Mounting, Usable Opening Depth 6.38 In., Interior Panel 2HRL3, 2HPZ9 or G3321972, Standards IEC 439-1, IEC 529, EN 50298, UL 508A, CE Certified, RoHS Compliant

Product Reviews

Save 15%. Sign up for Z-mail.