Hinged Cover, For VMS Series Enclosures

GENERAL ELECTRIC| Zoro #: G0287603| Mfr #: A31-DTCOVER

$78.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287603 Mfr #: A31-DTCOVER
Height: 11.88"Depth: 1.77"
Width: 7.32"Material: Polycarbonate
Country of Origin (subject to change): Belgium

Product Description

Cover, Nema 4X, Frame Height 11.88 In, Frame Width 7.32 In, Window Height 10.27 In, Window Width 4.38 In, Description/Special Features Hinged Clear Cover, For Use With Flat metal or Non-metallic Surfaces, Includes 4 Non-metallic Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.