Hinged Cover, For VMS Series Enclosures

GENERAL ELECTRIC| Zoro #: G0450624| Mfr #: A41-DTCOVER

$88.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: (5) Mounting Screws
Item: Hinged Cover
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450624 Mfr #: A41-DTCOVER
Includes: (5) Mounting ScrewsItem: Hinged Cover
Material: polycarbonateHeight: 11.88"
Depth: 1.77"For Use With: VMS Series Enclosures
Width: 11.88"Finish: Clear Transparent
Country of Origin (subject to change): Belgium

Description

Cover, Nema 4X, Frame Height 11.88 In, Frame Width 11.88 In, Window Height 10.27 In, Window Width 8.84 In, Description/Special Features Hinged Clear Cover, For Use With Flat metal or Non-metallic Surfaces, Includes 5 Non-metallic Mounting Screws

Reviews