BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

240VAC Non-Reversing IEC Magnetic Contactor 3P 32A

GENERAL ELECTRIC| Zoro #: G0787963| Mfr #: CL04A310MS

$136.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NOFull Load Amps-Inductive: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787963 Mfr #: CL04A310MS
Action: Non-ReversingAuxiliary Contact Form: 1NO
Full Load Amps-Inductive: 32Full Load Amps-Resistive: 54
HP @ 3 Phase - 208V: 10Height: 2.16"
Depth: 3.37"HP @ 1 Phase - 230V: 5
Item: IEC Magnetic ContactorHP @ 3 Phase - 480V: 20
Hz: 50/60HP @ 1 Phase - 120V: 2
Coil Volts: 240VACWidth: 2.16"
Number of Poles: 3HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 240V: 10Standards: UL, CSA, CE
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 54, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.16 In., Width 2.16 In., Depth 3.37 In., Standards UL, CSA, CE

Reviews