IEC Magnetc Cntactr, 24V, 6A, 1NO, Rvrsing

GENERAL ELECTRIC| Zoro #: G1161955| Mfr #: TLIE1TC

$178.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161955 Mfr #: TLIE1TC
Standards: UL, CSA, IECEnclosure NEMA Rating: No Enclosure
Item: IEC Magnetic ContactorNumber of Poles: 3
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/3
Hz: 50/60Height: 3.54"
Full Load Amps-Resistive: 16Depth: 2.2"
Full Load Amps-Inductive: 6Coil Volts: 24VAC
Auxiliary Contact Form: 1NOAction: Reversing
Width: 3.54"HP @ 3 Phase - 575V: 3
HP @ 3 Phase - 480V: 3HP @ 3 Phase - 240V: 1-1/5
HP @ 3 Phase - 208V: 1-1/2Country of Origin (subject to change): Spain

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Standards UL, CSA, IEC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.