IEC Magnetc Cntctr, 24V, with 50 Hz Coil

GENERAL ELECTRIC| Zoro #: G0756104| Mfr #: TLIE1UD

$179.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 1-1/5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756104 Mfr #: TLIE1UD
Width: 3.54"Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 1-1/5Action: Reversing
HP @ 1 Phase - 230V: 1HP @ 1 Phase - 120V: 1/3
Full Load Amps-Inductive: 6Auxiliary Contact Form: 1NC
Hz: 50/60Full Load Amps-Resistive: 16
HP @ 3 Phase - 575V: 3Number of Poles: 3
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 1-1/2
Depth: 2.2"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 3Height: 3.54"
Coil Volts: 24VACStandards: UL, CSA, IEC
Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 6, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, Reversing Yes, HP @ 1 Phase - 120V 1/3, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 1-1/5, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Includes 50 Hz Coil, Standards UL, CSA, IEC

Reviews