IEC Magnetic Cntactor, 480VAC, 9A, Revrsing

GENERAL ELECTRIC| Zoro #: G0882743| Mfr #: TLIE2UW

$198.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 2.2"
HP @ 1 Phase - 230V: 1-1/2
Coil Volts: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882743 Mfr #: TLIE2UW
Depth: 2.2"HP @ 1 Phase - 230V: 1-1/2
Coil Volts: 480VACHeight: 3.54"
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 16
Width: 3.54"Item: Miniature IEC Magnetic Contactor
Action: ReversingHP @ 3 Phase - 208V: 3
Standards: UL, CSA, IECFull Load Amps-Inductive: 9
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 240V: 3
Enclosure NEMA Rating: No EnclosureHz: 50/60
Number of Poles: 3HP @ 3 Phase - 575V: 5
HP @ 3 Phase - 480V: 5Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 480VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Standards UL, CSA, IEC

Reviews