BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

120VAC Reversing IEC Magnetic Contactor 3P 10A

GENERAL ELECTRIC| Zoro #: G1204427| Mfr #: LAR00AJ

$334.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 3.35"Full Load Amps-Inductive: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204427 Mfr #: LAR00AJ
Hz: 50/60Depth: 3.35"
Full Load Amps-Inductive: 10Full Load Amps-Resistive: 25
HP @ 3 Phase - 208V: 3Action: Reversing
Standards: UL, CSA, IECHP @ 1 Phase - 120V: 1/2
HP @ 1 Phase - 230V: 1-1/2HP @ 3 Phase - 480V: 5
Coil Volts: 120VACWidth: 3.98"
Number of Poles: 3Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 240V: 3Height: 3.98"
HP @ 3 Phase - 575V: 7-1/5Item: IEC Magnetic Contactor
Auxiliary Contact Form: 1NOCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 10, Full Load Amps-Resistive 25, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/5, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.98 In., Width 3.98 In., Depth 3.35 In., Standards UL, CSA, IEC

Reviews