KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 120VAC, 22A, Revrsing

GENERAL ELECTRIC| Zoro #: G0744755| Mfr #: LAR25AJ

$396.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.98"
HP @ 3 Phase - 240V: 7-1/5
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744755 Mfr #: LAR25AJ
Width: 3.98"HP @ 3 Phase - 240V: 7-1/5
Action: ReversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 1-1/2Full Load Amps-Inductive: 22
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 32HP @ 3 Phase - 575V: 15
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Depth: 3.43"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 15
Height: 3.98"Coil Volts: 120VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 22, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 120VAC, Reversing Yes, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 7-1/5, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.98 In., Width 3.98 In., Depth 3.43 In., Standards UL, CSA, IEC

Reviews