BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing IEC Mini Magnetic Contactor 3P 9A

GENERAL ELECTRIC| Zoro #: G1833745| Mfr #: MC1A301ATD

$83.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NCFull Load Amps-Inductive: 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833745 Mfr #: MC1A301ATD
Action: Non-ReversingAuxiliary Contact Form: 1NC
Full Load Amps-Inductive: 9Full Load Amps-Resistive: 16
HP @ 3 Phase - 208V: 3Height: 1.77"
Includes: 50 Hz CoilDepth: 1.71"
HP @ 1 Phase - 230V: 1-1/2Item: IEC Mini Magnetic Contactor
HP @ 3 Phase - 480V: 5Hz: 50/60
HP @ 1 Phase - 120V: 1/2Coil Volts: 24VAC
Width: 1.77"Number of Poles: 3
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 240V: 3
Standards: UL, CSA, IECEnclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 1.71 In., Includes 50 Hz Coil, Standards UL, CSA, IEC

Reviews