KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 1NO, with 50 Hz Coil

GENERAL ELECTRIC| Zoro #: G1192231| Mfr #: TLIE2TD

$191.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192231 Mfr #: TLIE2TD
Width: 3.54"Includes: 50 Hz Coil
HP @ 3 Phase - 240V: 3Action: Reversing
HP @ 1 Phase - 230V: 1-1/2HP @ 1 Phase - 120V: 1/2
Full Load Amps-Inductive: 9Auxiliary Contact Form: 1NO
Hz: 50/60Full Load Amps-Resistive: 16
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Miniature IEC Magnetic ContactorHP @ 3 Phase - 208V: 3
Depth: 2.2"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 5Height: 3.54"
Coil Volts: 24VACStandards: UL, CSA, IEC
Country of Origin (subject to change): Spain

Description

Miniature IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 16, Number of Poles 3, Coil Volts 24VAC, Reversing Yes, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 240V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 2.2 In., Includes 50 Hz Coil, Standards UL, CSA, IEC

Reviews