BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

208VAC Reversing IEC Magnetic Contactor 3P 17A

GENERAL ELECTRIC| Zoro #: G2163192| Mfr #: LAR02AL

$499.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure NEMA Rating: No EnclosureHeight: 3.98"HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163192 Mfr #: LAR02AL
Enclosure NEMA Rating: No EnclosureHeight: 3.98"
HP @ 1 Phase - 230V: 3Hz: 50/60
Number of Poles: 3Standards: UL, CSA, IEC
HP @ 3 Phase - 575V: 15HP @ 3 Phase - 480V: 10
Full Load Amps-Resistive: 32Action: Reversing
Depth: 3.35"HP @ 1 Phase - 120V: 1
Coil Volts: 208VACItem: IEC Magnetic Contactor
HP @ 3 Phase - 240V: 5Width: 3.98"
HP @ 3 Phase - 208V: 5Auxiliary Contact Form: 1NO
Full Load Amps-Inductive: 17Country of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 17, Full Load Amps-Resistive 32, Number of Poles 3, Coil Volts 208VAC, Reversing Yes, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.98 In., Width 3.98 In., Depth 3.35 In., Standards UL, CSA, IEC

Reviews