IEC Magnetic Cntactr, 208VAC, 34A, Revrsing

GENERAL ELECTRIC| Zoro #: G0851523| Mfr #: LAR45AL

$536.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.78"
HP @ 3 Phase - 240V: 10
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851523 Mfr #: LAR45AL
Width: 4.78"HP @ 3 Phase - 240V: 10
Action: ReversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 34
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 55HP @ 3 Phase - 575V: 25
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 4.19"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 25
Height: 4.78"Coil Volts: 208VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 34, Full Load Amps-Resistive 55, Number of Poles 3, Coil Volts 208VAC, Reversing Yes, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 25, HP @ 3 Phase - 575V 25, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.78 In., Width 4.78 In., Depth 4.19 In., Standards UL, CSA, IEC

Reviews