KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 208VAC, 68A, Revrsing

GENERAL ELECTRIC| Zoro #: G0606435| Mfr #: LAR08AL

$835.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.64"
HP @ 3 Phase - 240V: 25
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606435 Mfr #: LAR08AL
Width: 5.64"HP @ 3 Phase - 240V: 25
Action: ReversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 5Full Load Amps-Inductive: 68
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 110HP @ 3 Phase - 575V: 60
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 20Depth: 4.57"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 50
Height: 5.64"Coil Volts: 208VAC
Standards: UL, CSA, IECCountry of Origin (subject to change): Spain

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 68, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 208VAC, Reversing Yes, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 60, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 5.64 In., Width 5.64 In., Depth 4.57 In., Standards UL, CSA, IEC

Reviews